Buy more than* S$200* and get FREE SHIPPING

  • Account Book Banking Account Book

Account Book Banking Account Book TI-158

4.67 (3)
Item.#
00367876
Mfr.#
TI-158
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Number of Lines
25 lines
Size
A5
Material
In other \ pasting back and tables \ paper PVC film
Page Number
100
Number of Digits
8
Caution
A5 doesn't have index page. B5 size is not regular JIS standard size.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Book consolidation
5
From Japan
On 2017-07-31 09:58:30
Since there is no handling in nearby stationery stores, I am very thankful to purchase with Monotaro san.
This review is about item#367876.
accounting
5
From Japan
On 2017-04-05 15:02:00
I am satisfied that I can buy the same goods cheaply as the one I used to date.
This review is about item#367885.
Clerical work
4
From Japan
On 2017-01-26 18:18:29
We use this ledger every year, this time purchase at your company considering price side.
This review is about item#367885.