Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Clear Book Basic

Clear Book Basic Ra-B220G

5.00 (1)
Item.#
00367928
Mfr.#
Ra-B220G
Package Qty.
1PC
Ship pack of
1
12.15 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Number of Pockets
20 sheets (40 pockets)
Height (mm)
310
Color
Green
Material
Table \ paper R-PP, pocket / PP
Across Back (mm)
17
Size
A4-S
Width (mm)
232
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organize and save of the photographic print.
5
From Japan
On 2012-02-22 13:03:54
When you save the type of writing the difference from the side is a long period of time, it does not pollute the print because the contamination of dust is not. Furthermore just glad the A4 if A3 can file in a two-page spread in the spread. I am glad inexpensively be available. Print to your wish is also added to start count.
This review is about item#08214001.