Buy more than* S$200* and get FREE SHIPPING

  • Rail Clear Folder, Thick Binding

Rail Clear Folder, Thick Binding Fu-WTP760WX5

5.00 (3)
Item.#
00367973
Mfr.#
Fu-WTP760WX5
Package Qty.
1Pack(5PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Table \ paper / R-PET, rail / PS
Storable Sheet Number
40
Across Back (mm)
6
Size
A4-S
Green Purchasing Law
Fit
Dimensions (Vetical x Horizontal) (mm)
307x220
Thickness (microm)
180
Color
Rail / White
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Binding of materials
5
From Japan
On 2016-06-09 09:30:52
I am very saved because of the large number of site materials.
This review is about item#00367973.
Document reading
5
From Japan
On 2016-03-04 12:10:59
It was quite helpful as there was nothing of this thickness.
This review is about item#08213947.
Company guide file
5
From Japan
On 2013-06-13 16:23:06
I bought it to file my company company guide. I was satisfied with quality satisfactorily.
This review is about item#08213947.