Buy more than* S$200* and get FREE SHIPPING

  • Lever file

Lever file Fu-1300B

Item.#
00367982
Mfr.#
Fu-1300B
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Across Back (mm)
20
Height (mm)
307
Width (mm)
238
Color
Blue
Filing Thickness (mm)
12
Storage Number of Sheets
120 sheets
Size
A4-S
Material
Table \ paper / paperboard IroAtsu (recycled pulp)