Buy more than* S$200* and get FREE SHIPPING

  • Lever File

Lever File Fu-304NB

5.00 (1)
Item.#
00368016
Mfr.#
Fu-304NB
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
10
Storage Number of Sheets
100 sheets
Height (mm)
374
Color
Blue
Material
Table \ paper / paperboard IroAtsu (recycled pulp)
Across Back (mm)
20
Green Purchasing Law
Fit
Size
B4-S
Width (mm)
290
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
File documents
5
From Japan
On 2015-08-03 14:56:26
I am satisfied because I am familiar with files, inexpensive and available.
This review is about item#08214044.