Buy more than* S$200* and get FREE SHIPPING

  • Lever File

Lever File Fu-305NB

5.00 (1)
Item.#
00368025
Mfr.#
Fu-305NB
Package Qty.
1PC
Ship pack of
1
5.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
10
Storage Number of Sheets
100 sheets
Height (mm)
220
Color
Blue
Material
Table \ paper / paperboard IroAtsu (recycled pulp)
Across Back (mm)
20
Green Purchasing Law
Fit
Size
A4-E
Width (mm)
325
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To file documents
5
From Japan
On 2015-08-03 14:56:26
Familiar file, is satisfied because the available at low cost.
This review is about item#08214044.