Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever File

Lever File Fu-306NB

5.00 (1)
Item.#
00368034
Mfr.#
Fu-306NB
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
10
Storage Number of Sheets
100 sheets
Height (mm)
192
Color
Blue
Material
Table \ paper / paperboard IroAtsu (recycled pulp)
Across Back (mm)
20
Green Purchasing Law
Fit
Size
B5-E
Width (mm)
295
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
File documents
5
From Japan
On 2015-08-03 14:56:26
I am satisfied because I am familiar with files, inexpensive and available.
This review is about item#08214044.