Buy more than* S$200* and get FREE SHIPPING

  • Lever File

Lever File Fu-307NB

5.00 (2)
Item.#
00368043
Mfr.#
Fu-307NB
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Across Back (mm)
20
Color
Blue
Height (mm)
158
Width (mm)
242
Filing Thickness (mm)
12
Storage Number of Sheets
120 sheets
Material
Table \ paper / paperboard IroAtsu (recycled pulp)
Size
A5-E
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Order slips
5
From Japan
On 2016-07-07 16:42:35
It is easy to close because it is not necessary to open holes.
This review is about item#00368043.
Storage of receipts etc.
5
From Japan
On 2014-10-06 17:13:56
Since it is a lever file it is easy to use and easy to put in and out etc.
This review is about item#00368052.