Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever File

Lever File Fu-308NB

5.00 (2)
Item.#
00368052
Mfr.#
Fu-308NB
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Across Back (mm)
20
Color
Blue
Size
B6-E
Height (mm)
138
Filing Thickness (mm)
12
Storage Number of Sheets
120 sheets
Material
Table \ paper / paperboard IroAtsu (recycled pulp)
Width (mm)
214
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Order slips
5
From Japan
On 2016-07-07 16:42:35
It is easy to close because it is not necessary to open holes.
This review is about item#00368043.
Storage of receipts etc.
5
From Japan
On 2014-10-06 17:13:56
Since it is a lever file it is easy to use and easy to put in and out etc.
This review is about item#00368052.