Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lever File

Lever File Fu-310NB

Item.#
00368077
Mfr.#
Fu-310NB
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Across Back (mm)
20
Height (mm)
320
Color
Blue
Material
Table \ paper / paperboard IroAtsu (recycled pulp)
Filing Thickness (mm)
12
Storage Number of Sheets
120 sheets
Size
A4-S
Width (mm)
227