Buy more than* S$200* and get FREE SHIPPING

  • Lever File

Lever File Fu-320NG

3.25 (4)
Item.#
00368104
Mfr.#
Fu-320NG
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
12
Storage Number of Sheets
120 sheets
Size
A4-S
Material
Table \ paper / R-PP
Across Back (mm)
18
Height (mm)
307
Width (mm)
237
Color
Green
Customer Reviews
5 star 0
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Document arrangement
3
From Japan
On 2016-04-13 14:53:54
It is convenient because you can put together the documents without opening the holes.
This review is about item#00368113.
Document arrangement
4
From Japan
On 2015-12-17 14:52:16
It is good that you do not have to open a closed hole.
This review is about item#00368095.
Document arrangement
3
From Japan
On 2015-11-20 16:38:52
I am using it without any problem.
This review is about item#00368086.
To summarize the materials
3
From Japan
On 2015-11-10 09:35:12
It is better to put in without opening the hole
This review is about item#00368086.