Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever File

Lever File Fu-350NB

5.00 (1)
Item.#
00368122
Mfr.#
Fu-350NB
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Across Back (mm)
23
Color
Blue
Height (mm)
307
Width (mm)
238
Filing Thickness (mm)
12
Storage Number of Sheets
120 sheets
Material
Table \ paper / paperboard IroAtsu (recycled pulp)
Size
A4-S
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing customer files
5
From Japan
On 2018-06-01 20:58:14
Since the binding hardware is on the left side, you can not substitute for the file of 100 yen shop, so it is useful.
This review is about item#368138.