Buy more than* S$200* and get FREE SHIPPING

  • Lever File

Lever File Fu-360B

Item.#
00368147
Mfr.#
Fu-360B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Across Back (mm)
18
Height (mm)
307
Color
Blue
Material
Table \ paper / paperboard color (recycled pulp)
Filing Thickness (mm)
12
Storage Number of Sheets
120 sheets
Size
A4-S
Width (mm)
237