Buy more than* S$200* and get FREE SHIPPING

  • Bookends

Bookends BS-39NM

4.50 (2)
Item.#
00368262
Mfr.#
BS-39NM
Package Qty.
1PC
Ship pack of
1
26.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
LightGray
Dimensions (Width W x Depth D x Height H) (mm)
171x280x190
Size
Wide
Thickness t (mm)
1.2
Material (Body)
Steel plate (Baked melamine)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Organize bookshelf
5
From Japan
On 2017-02-19 17:23:47
It is useful to have. Size is also just good, there is also a strength.
This review is about item#8430694.
Organize documents
4
From Japan
On 2016-08-16 08:43:38
We come in handy because since the firm material not fallen even side-by-side files, and the like.
This review is about item#00368253.