Buy more than* S$200* and get FREE SHIPPING

  • White Board

White Board FB-152KWNC

4.67 (3)
Item.#
00368278
Mfr.#
FB-152KWNC
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Ruled Line
Action pre constant (9 people)
Weight (kg)
2.0
Material
Plate surface core / core paper (recycled pulp), the plate surface / enamel
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
600x66x462
Effective Plate Surface Dimensions (Width x Height)(mm)
578x427
Accessories
One bracket hanging white board eraser (RA-22) x1 or whiteboard markers (Inkugaii Standard type> (PM-BN102D) x1 This color magnet (membrane -30NR · B) each one
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Company bulletin board
5
From Japan
On 2017-09-08 14:40:27
Since the bottom saucer reaches the end, it is easy to use. Eraser (blackboard eraser) is also useful because it attaches to the board with magnets.
This review is about item#08430895.
I use it as a bulletin board.
5
From Japan
On 2016-04-21 17:18:13
There is no stress in erasing characters. It was that it was easy to write and say that you can use it normally.
This review is about item#08430895.
Used in the office
4
From Japan
On 2016-01-26 15:59:01
I am using it to write the location of the employee's destination. I am satisfied with a good size.
This review is about item#08430861.