Buy more than* S$200* and get FREE SHIPPING

  • White Board

White Board FB-215KWNC

4.50 (2)
Item.#
00368287
Mfr.#
FB-215KWNC
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Weight (kg)
2.0
Ruled Line
Action plan (12 people)
Material
Plate surface core / core paper (recycled pulp), the plate surface / enamel
Effective Plate Surface Dimensions (Width x Height)(mm)
430x575
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
452x66x610
Accessories
One bracket hanging white board eraser (RA-22) x1 or whiteboard markers (Inkugaii Standard type> (PM-BN102D) x1 This color magnet (membrane -30NR · B) each one
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use as a bulletin board.
5
From Japan
On 2016-04-21 17:18:13
There is no stress on the eraser. A good place to say that writing easier normally used, did it with.
This review is about item#08430895.
Use at the office
4
From Japan
On 2016-01-26 15:59:01
I used to write the destination location of the employee. Are you satisfied with the right size.
This review is about item#08430861.