Buy more than* S$200* and get FREE SHIPPING

  • Desk Mat, With Underlay

Desk Mat, With Underlay MA-213

4.53 (15)
Item.#
00368357
Mfr.#
MA-213
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Mat and cover
Outside Dimension (mm)
1357x622
Material
Overlay / PVC-P, underlay / polyethylene foam
Color
(Gloss) overlay / transparent green, underlay / Light Green
Green Purchasing Law
Fit
Thickness (mm)
Overlay /1.7mm, underlay /2.0mm
Size
W
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
In the office
5
From Japan
On 2018-05-14 07:33:52
I bought this because the front seat became dirty but it was a very good product. Though it is high compared to others, things were very good items.
This review is about item#08432426.
It is used for office desks.
5
From Japan
On 2018-05-07 11:42:52
The size is perfect and the hardness is also right, so the clerk in charge is pleased.
This review is about item#368357.
Specification for laying on a desk
5
From Japan
On 2018-02-13 09:05:21
Mr. Kokuyo's desk mat is 2 mm thick so it's solid and its ease of use is very good.
This review is about item#8432426.
Machine maintenance / office work
4
From Japan
On 2017-11-21 07:41:39
The thickness was also more than I thought and the size was exactly right. The underlay is gentle to the eyes
This review is about item#00368357.
desk work
1
From Japan
On 2017-07-13 09:49:00
When printed matter is caught, it appears on the transparent mat. Personal information has disappeared. I can not do the shredder and I am in trouble with disposal.
This review is about item#368418.
Desk mat
5
From Japan
On 2017-03-31 13:13:20
I like it very much because I can purchase it cheaper than I thought.
This review is about item#368348.
General office work
5
From Japan
On 2017-03-28 20:04:27
Both the underlay and the overlay are very satisfied with firm and solid products. It seems that something of a general desk size is on sale, but since there is a desk of a special size, I think that it is better if we can respond around that.
This review is about item#368366.
Look at reference documents, etc.
4
From Japan
On 2016-10-24 16:29:49
Since PC mice are used on the mat, it is good to have a surface treatment that improves slippage.
This review is about item#368305.
To lay on the desk
4
From Japan
On 2016-03-18 14:52:05
I was surprised because I ordered immediately. I am laid on a new desk. Although the length was a bit longer than the desk, it was solid, but it was staggered slightly above but it is not incongruous but the side has a perfect sense of cleanliness.
This review is about item#00368375.
Office work
5
From Japan
On 2016-03-09 20:23:49
The desk mat which I was using for nearly 7 to 8 years aged and purchased this item. This deskatto fits perfectly at the desk, the thickness of the transparent mat is moderate, the favorite picture looks more beautiful, and the green mat underneath also brightens to the mood with a bright color. When desk mat is beautiful more than I imagined, I feel comfortable at work and it is great to go up to motivation for work everyday. It was really good to purchase.
This review is about item#00368323.