Buy more than* S$200* and get FREE SHIPPING

  • Color Magnets

Color Magnets Film-15NY

2.80 (5)
Item.#
00368655
Mfr.#
Film-15NY
Package Qty.
1Pack(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Yellow
Number of Holding
About 1-2 sheets
Dimensions C (mm)
3
Dimensions D (mm)
6
Type
phi15
Specification
Law on Promoting Green Purchasing Compliant
Green Purchasing Law
Fit
Outer Dimensions (phi xHmm)
15x9
Dimensions B (mm)
10
Dimensions A (mm)
15
Material
Plastic parts / playback polystyrene, magnet section / ferrite magnet
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Paste notes on the white board.
3
From Japan
On 2017-08-04 20:58:55
I think that it is a magnetic force of magnitude, but it seems to be slightly weak.
This review is about item#368612.
Cospara is good
5
From Japan
On 2017-04-17 09:07:59
Because it is cheap, I bought it to paste the important contact print such as school on board.
This review is about item#8432636.
Put the paper on the whiteboard
1
From Japan
On 2015-03-30 18:11:09
Magnetic force is weak I used it to stick paper on the whiteboard but it falls apart when the paper moves even a little in the wind
This review is about item#00368612.
For white board marking
3
From Japan
On 2013-05-03 13:26:47
Because the surface is curved, wrinkles will get stuck when applying a Tepra sticker. It is my own mistake that I did not purchase well. Because there are abundant color variations, it is easy to distinguish properly.
This review is about item#35770122.
Stopping the curing seat
2
From Japan
On 2011-08-02 00:12:44
Magnetic force was weak for a little purpose
This review is about item#08432672.