Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pocket

Magnet Pocket Film-500NB

5.00 (3)
Item.#
00368716
Mfr.#
Film-500NB
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
300x240
Color
Blue
Material
Table \ surface pocket parts / PVC-P, Back / magnet sheet
Inside Dimension (mm)
180x230
Wedge (mm)
Top 30, bottom 10
Load Limit N (kgf)
About 205 sheets of 7.8N (about 0.8kgf) / A4 copy paper
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Organizing documents at the time of shipment
5
From Japan
On 2017-10-28 08:21:09
The adsorption of the magnet is also satisfactory, and it helps to effectively utilize the space.
This review is about item#00368725.
I have postcards etc
5
From Japan
On 2015-12-22 09:43:24
Because it is a magnet it is affixed to a metal door. We have discount tickets with expiration dates. I am thankful to notice before going out. I keep it at "super strong color magnet" http://www.monotaro.com/p/4048/4263/ so as not to fly with the wind when opening the door.
This review is about item#08432697.
Used to identify machine platform
5
From Japan
On 2015-03-31 18:22:27
It was a repeat of what I had purchased separately. Monotaro is quick and saved.
This review is about item#00368786.