Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pocket

Magnet Pocket Film-510NW

5.00 (2)
Item.#
00368795
Mfr.#
Film-510NW
Package Qty.
1PC
Ship pack of
1
9.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Dimension (mm)
110x156
Wedge (mm)
Top 20, bottom 20
Load Limit N (kgf)
About 80 sheets 1.96N (about 0.2kgf) / postcard
Color
White
Outside Dimension (mm)
165x165
Material
Table \ surface pocket parts / PVC-P, Back / magnet sheet
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It has put such as a postcard
5
From Japan
On 2015-12-22 09:43:24
Since the magnet has been pasted to the metal of the door. We put such a use-by date discount tickets. It is welcome in Kizukeru of before you go out. It suppressed in so as not flying in the wind "super strong color magnet" http://www.monotaro.com/p/4048/4263/ when you opened the door.
This review is about item#08432697.
Used to identify the machine base
5
From Japan
On 2015-03-31 18:22:27
It was a repeat but had to buy in another. Monotarou Mr. survives rapid.
This review is about item#00368786.