Buy more than* S$200* and get FREE SHIPPING

  • Magnet Hooks

Magnet Hooks Fuku -201B

4.50 (2)
Item.#
00368813
Mfr.#
Fuku -201B
Package Qty.
1PC
Ship pack of
1
3.85 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
Please note that depending on the wall type, it may or may not be able to maintain standard retention force. To be safe, please do not place valuables such watches, glassware and plaques or fragile objects .
Load Limit N (kgf)
4.9N (about 0.5kgf)
Color
Blue
Specification
Magnet with york
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
40x26x75
Material
Body / ABS resin, hook / steel round bar, slip / elastomer
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On the notice on the drawing
4
From Japan
On 2017-03-23 16:07:54
It is used for posting drawings during machining. The hook is also strong, and the location of the magnet and plastic is difficult to separate and is convenient. I wish the price was a little cheaper.
This review is about item#368813.
Documents on site or organizing within the office.
5
From Japan
On 2011-07-18 12:08:05
I have purchased it before but I have never heard any complaints from the user. As described in the feature, I think that the place where hanging parts are thin so that punched documents etc. are hung, it is very good. Personally like this design ♪ If you say luxury, I would be happy if the load capacity is 2 kg or 3 kg.
This review is about item#08432417.