Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Hooks

Magnet Hooks Fuku -203M

4.50 (2)
Item.#
00368847
Mfr.#
Fuku -203M
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please note that depending on the wall type, it may or may not be able to maintain standard retention force. To be safe, please do not place valuables such watches, glassware and plaques or fragile objects .
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
50x29x90
Specification
Magnet with yoke (antislip)
Load Limit N (kgf)
9.8N to 19.6N (about 1kgf to 2kgf)
Color
LightGray
Material
Body / ABS resin, hook / steel round bar, slip / elastomer
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On the notice on the drawing
4
From Japan
On 2017-03-23 16:07:54
It is used for posting drawings during machining. The hook is also strong, and the location of the magnet and plastic is difficult to separate and is convenient. I wish the price was a little cheaper.
This review is about item#368813.
Documents on site or organizing within the office.
5
From Japan
On 2011-07-18 12:08:05
I have purchased it before but I have never heard any complaints from the user. As described in the feature, I think that the place where hanging parts are thin so that punched documents etc. are hung, it is very good. Personally like this design ♪ If you say luxury, I would be happy if the load capacity is 2 kg or 3 kg.
This review is about item#08432417.