Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube File Eco-Twin R Side

Tube File Eco-Twin R Side Fu-RT639B

4.67 (15)
Item.#
00368856
Mfr.#
Fu-RT639B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Green Purchasing Law
Fit
External Dimensions (Width x Height) (mm)
388x267
Filing Thickness (mm)
30
Storage Number of Sheets
300 sheets
Color
Blue
Accessories
Index one color card divider (5 mountain) x1 set
Number of Holes
2
Material (cover)
In other PP film lamination
Core Material
Recycled pulp
Across Back (mm)
45
Size
B4-E
Specification
Spine Replace Type
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-03-10 15:22:43
I am using it to bind the transfer slips. It is a very sturdy cover.
This review is about item#35686506.
Organizing documents
4
From Japan
On 2016-12-29 14:10:15
It is still good to make metal fittings, is it still a problem of price? Is it?
This review is about item#35686682.
Filing of research materials
5
From Japan
On 2016-10-02 19:09:34
Horizontal long binding is finally available with purchase from Monotaro, and finished work on 2 sets of 7 volumes. Thanks gratitude. At this time the hole punch was also very active. Because it is double-glance, replacement is also smooth.
This review is about item#35686472.
Files of research materials
5
From Japan
On 2016-08-15 17:33:23
It is a second purchase with enormous material. Arrival is early and it is cheap and it is saved.
This review is about item#35686472.
Parts list organization
5
From Japan
On 2016-06-15 16:46:38
Good!
This review is about item#08251591.
Filing
4
From Japan
On 2016-05-19 16:51:17
Was good
This review is about item#35686682.
Ancient document deciphered material
5
From Japan
On 2016-04-28 13:19:18
It is very convenient to be able to open both left and right. Search color heading and INDEX page are also attached and I will use this as well.
This review is about item#35686472.
Paperwork
5
From Japan
On 2016-01-11 17:38:17
I am satisfied with reasonable price.
This review is about item#35686472.
Concluding drawings consolidation
5
From Japan
On 2015-05-03 02:29:32
Closing of arrangement is easy.
This review is about item#08251582.
Document file
5
From Japan
On 2015-04-08 14:08:50
no problem
This review is about item#35686472.