Buy more than* S$200* and get FREE SHIPPING

  • Scissors
  • Scissors
  • Scissors

Scissors HASA-2NB

4.50 (2)
Item.#
00368874
Mfr.#
HASA-2NB
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
45
Color
Blue
Green Purchasing Law
Fit
Material
Cutting part / stainless steel, the handle portion / R-ABS
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Clerical work
4
From Japan
On 2015-11-09 17:20:57
Easy to purchase even before
This review is about item#08432295.
I was looking for a small scissors to cut small parts.
5
From Japan
On 2015-03-10 16:22:15
Both size and sharpness are good for now (* ^ ▽ ^ *) The price is also cheap and I appreciate it. I am not too sharp and too dangerous because it is not too round and I'd like to purchase again because it's size so it will fit in the pen.
This review is about item#00368883.