Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Scissors

Scissors HASA-2NY

4.50 (2)
Item.#
00368892
Mfr.#
HASA-2NY
Package Qty.
1PC
Ship pack of
1
4.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
45
Green Purchasing Law
Fit
Color
Yellow
Material
Cutting part / stainless steel, the handle portion / R-ABS
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Office job
4
From Japan
On 2015-11-09 17:20:57
Purchased before Easy to hold
This review is about item#08432295.
I was looking for a small pair of scissors to cut a small place.
5
From Japan
On 2015-03-10 16:22:15
Size also sharpness is also a good place for now (* ^ ▽ ^ *) is welcome in price is also cheap. It previously not be dangerous in the not too round not too pointed, we would also want to also purchase because the size into the brush holder.
This review is about item#00368883.