Buy more than* S$200* and get FREE SHIPPING

  • High-Quality Scissors

High-Quality Scissors HASA-F32B

3.14 (7)
Item.#
00368917
Mfr.#
HASA-F32B
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
70
Material
Cutting part / stainless steel (fluorine coating), the ring portion / elastomer resin
Color
Blue
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
Used on a daily basis
2
From Japan
On 2016-06-14 03:11:05
Because the first tip was deformed (locally bent too much), it was replaced. As for replacement correspondence it was smooth and re-shipping was also fast, but the thing that was sent for the second time was locally bent. It is a product which is incomplete although I think that it is due to high class grade, the final process is hand grinding, and adjustment by grinding. There may be difficulties in quality control of Kokuyo.
This review is about item#00368926.
For making bread
3
From Japan
On 2016-04-06 00:08:26
It can be used normally.
This review is about item#08432331.
Site
5
From Japan
On 2015-09-16 14:14:02
Light, sharp and easy to handle
This review is about item#08432331.
Cutting of cardboard and adhesive tape
2
From Japan
On 2013-10-04 10:38:19
As soon as I started using it, the rubber packing of the pointing part went off and the usability became worse. It seems that it will be hard to return to the original once you go out. Well made of china? It is a feeling.
This review is about item#08432331.
Cut the tape, seal
1
From Japan
On 2013-05-28 14:00:56
It is good to use because it is hard to get adhesive material on the surface of the blade. It is also handy as well as portable.
This review is about item#08432331.
Workers in seal printing industry cut various adhesive papers
5
From Japan
On 2012-11-05 08:05:37
It is still several days, so it is a problem how long it can be used, but the cut feeling seems to be the best in the past. I feel that the easiness to hold my fingers is another feeling.
This review is about item#08432331.
Office work
4
From Japan
On 2012-09-17 17:35:29
Sharpness is a feeling yet, but with a touch that does not stick even when cutting a seal or a tape, it is carried around by putting it in a pocket so that it can be used immediately at work.
This review is about item#08432331.