Buy more than* S$200* and get FREE SHIPPING

  • High-Quality Scissors

High-Quality Scissors HASA-F32D

2.88 (8)
Package Qty.
Ship pack of
20.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
Cutting part / stainless steel (fluorine coating), the ring portion / elastomer resin
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 2
Review Rating: 2.88
8 Customer Reviews
The reviews are automatic translation.
Used in office work
From Japan
On 2018-03-07 14:47:53
The whole blade is designed to curve inward and it will curve even if you want to cut straight. Even in the closed state, the root and tip of the blade are stuck together, but there is a gap between the blades in the middle. I bought it because of luxury, but I regret that I should have made it a few hundred yen.
This review is about item#368926.
Used on a daily basis
From Japan
On 2016-06-14 03:11:05
Because the first tip was deformed (locally bent too much), it was replaced. As for replacement correspondence it was smooth and re-shipping was also fast, but the thing that was sent for the second time was locally bent. It is a product which is incomplete although I think that it is due to high class grade, the final process is hand grinding, and adjustment by grinding. There may be difficulties in quality control of Kokuyo.
This review is about item#00368926.
For making bread
From Japan
On 2016-04-06 00:08:26
It can be used normally.
This review is about item#08432331.
From Japan
On 2015-09-16 14:14:02
Light, sharp and easy to handle
This review is about item#08432331.
Cutting of cardboard and adhesive tape
From Japan
On 2013-10-04 10:38:19
As soon as I started using it, the rubber packing of the pointing part went off and the usability became worse. It seems that it will be hard to return to the original once you go out. Well made of china? It is a feeling.
This review is about item#08432331.
Cut the tape, seal
From Japan
On 2013-05-28 14:00:56
It is good to use because it is hard to get adhesive material on the surface of the blade. It is also handy as well as portable.
This review is about item#08432331.
Workers in seal printing industry cut various adhesive papers
From Japan
On 2012-11-05 08:05:37
It is still several days, so it is a problem how long it can be used, but the cut feeling seems to be the best in the past. I feel that the easiness to hold my fingers is another feeling.
This review is about item#08432331.
Office work
From Japan
On 2012-09-17 17:35:29
Sharpness is a feeling yet, but with a touch that does not stick even when cutting a seal or a tape, it is carried around by putting it in a pocket so that it can be used immediately at work.
This review is about item#08432331.