Buy more than* S$200* and get FREE SHIPPING

  • Letter File

Letter File Fu-520G

4.50 (2)
Item.#
00369048
Mfr.#
Fu-520G
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Filing Thickness (mm)
12
Across Back (mm)
18
Size
A4-S
Material
Table \ paper, slide frames / R-PP, binding tool, retainer plate / R-PS
External Form Dimensions (Width x Height)(mm)
226x307
Number of Holes
2
Storage Number of Sheets
120 sheets
Color
Green
Others
Table show the accommodation number of files, use the PPC paper 64g / m2, we have calculated at 10 sheets per housing dimensions 1mm. Therefore, because there are times when it is not in the calculation are not necessarily depending on the type of paper,
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Filing of drawings to customers
5
From Japan
On 2015-03-16 14:33:41
I like it because it's perfect for the price.
This review is about item#00369145.
We are filing documents to pass to customers
4
From Japan
On 2014-09-02 20:49:44
Since the file is not gorgeous to hen, it is popular with customers. In a large company it is a foolish stupid file with company name, it is a stupid thick file, it gives me an instruction manual or a validation document, so the customer was mad with heavy bothering, but here it is A4 size + around the size of Alpha, taking the place I am glad that there is nothing.
This review is about item#08432347.