Buy more than* S$200* and get FREE SHIPPING

  • Letter File

Letter File Fu-540NG

4.50 (2)
Item.#
00369084
Mfr.#
Fu-540NG
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Green Purchasing Law
Fit
Filing Thickness (mm)
12
Across Back (mm)
20
Size
A4-S
Color
Green
External Form Dimensions (Width x Height)(mm)
227x307
Number of Holes
2
Storage Number of Sheets
120 sheets
Material
Table \ paper / paperboard color (recycled pulp), binding tool, retainer plate / R-PS, slide frames / R-PP
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Filing of drawings to customers
5
From Japan
On 2015-03-16 14:33:41
I like it because it's perfect for the price.
This review is about item#00369145.
We are filing documents to pass to customers
4
From Japan
On 2014-09-02 20:49:44
Since the file is not gorgeous to hen, it is popular with customers. In a large company it is a foolish stupid file with company name, it is a stupid thick file, it gives me an instruction manual or a validation document, so the customer was mad with heavy bothering, but here it is A4 size + around the size of Alpha, taking the place I am glad that there is nothing.
This review is about item#08432347.