Buy more than* S$200* and get FREE SHIPPING

  • Letter File

Letter File Fu-551B

4.50 (2)
Item.#
00369093
Mfr.#
Fu-551B
Package Qty.
1PC
Ship pack of
1
4.60 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Across Back (mm)
20
Size
B5-S
Green Purchasing Law
Fit
Filing Thickness (mm)
12
Number of Holes
2
Storage Number of Sheets
120 sheets
Color
Blue
External Form Dimensions (Width x Height)(mm)
199x267
Material
Table \ paper / paperboard IroAtsu (recycled pulp), binding tool, retainer plate / R-PS, slide frames / R-PP
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Filing of drawing pass to the customer
5
From Japan
On 2015-03-16 14:33:41
I like because it is tight for the price.
This review is about item#00369145.
I have the documents to be passed to the customer to file
4
From Japan
On 2014-09-02 20:49:44
Since the file is not a luxury to hen, it is popular to customers. In fool big fool thick file that contains the company name is a large company, so give me a validation documents Yara manual, but customers had been angry with the heavy in the way, here is the size of about A4 size + alpha, taken the place because I got happily not.
This review is about item#08432347.