Buy more than* S$200* and get FREE SHIPPING

  • Letter File

Letter File Fu-555R

4.50 (2)
Item.#
00369127
Mfr.#
Fu-555R
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Color
Red
External Form Dimensions (Width x Height)(mm)
314x220
Number of Holes
2
Storage Number of Sheets
120 sheets
Size
A4-E
Green Purchasing Law
Fit
Filing Thickness (mm)
12
Across Back (mm)
20
Material
Table \ paper / paperboard IroAtsu (recycled pulp), binding tool, retainer plate / R-PS, slide frames / R-PP
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Filing of drawings to customers
5
From Japan
On 2015-03-16 14:33:41
I like it because it's perfect for the price.
This review is about item#00369145.
We are filing documents to pass to customers
4
From Japan
On 2014-09-02 20:49:44
Since the file is not gorgeous to hen, it is popular with customers. In a large company it is a foolish stupid file with company name, it is a stupid thick file, it gives me an instruction manual or a validation document, so the customer was mad with heavy bothering, but here it is A4 size + around the size of Alpha, taking the place I am glad that there is nothing.
This review is about item#08432347.