Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Letter File

Letter File Fu-556B

4.33 (3)
Item.#
00369136
Mfr.#
Fu-556B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Color
Blue
External Form Dimensions (Width x Height)(mm)
274x192
Number of Holes
2
Storage Number of Sheets
120 sheets
Size
B5-E
Green Purchasing Law
Fit
Filing Thickness (mm)
12
Across Back (mm)
20
Material
Table \ paper / paperboard IroAtsu (recycled pulp), binding tool, retainer plate / R-PS, slide frames / R-PP
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Keep documents
4
From Japan
On 2018-05-16 15:39:40
It is good because it is difficult to bend even if it is kept upright. I think that it would be nice if there were other colors of color thickness cardboard A3.
This review is about item#369145.
Filing of drawings to customers
5
From Japan
On 2015-03-16 14:33:41
I like it because it's perfect for the price.
This review is about item#00369145.
We are filing documents to pass to customers
4
From Japan
On 2014-09-02 20:49:44
Since the file is not gorgeous to hen, it is popular with customers. In a large company it is a foolish stupid file with company name, it is a stupid thick file, it gives me an instruction manual or a validation document, so the customer was mad with heavy bothering, but here it is A4 size + around the size of Alpha, taking the place I am glad that there is nothing.
This review is about item#08432347.