Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Clear Case

Soft Clear Case KUKE-304G

5.00 (2)
Item.#
00369188
Mfr.#
KUKE-304G
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.3
Material
PVC-P
Inside Dimension (mm)
275x385
Size
B4
Caution
Use in high temperature place and long hour may make copy and printed material ink adhere and thermal paper characters disappear.
Specification
With zipper Without gusset
Green Purchasing Law
Fit
Outside Dimension (mm)
290x395
Color
Chuck / green
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For document transportation
5
From Japan
On 2018-04-12 23:14:18
Again, it is easy to put in and out of the maker items and the documents, and it is handy. It will be helpful to use different colors depending on the color.
This review is about item#369285.
Returnable bag of the document in the factory
5
From Japan
On 2015-05-15 14:40:47
There are times when the chuck is broken before getting dirty if you get the chuck part a little more strengthened
This review is about item#00369285.