Buy more than* S$200* and get FREE SHIPPING

  • Soft Clear Case

Soft Clear Case KUKE-304R

5.00 (1)
Item.#
00369197
Mfr.#
KUKE-304R
Package Qty.
1PC
Ship pack of
1
5.31 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.3
Inside Dimension (mm)
275x385
Size
B4
Material
PVC-P
Specification
With zipper Without gusset
Outside Dimension (mm)
290x395
Color
Chuck / red
Caution
Use in high temperature place and long hour may make copy and printed material ink adhere and thermal paper characters disappear.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Returnable bag of the document in the factory
5
From Japan
On 2015-05-15 14:40:47
There are times when the chuck is broken before getting dirty if you get the chuck part a little more strengthened
This review is about item#00369285.