Buy more than* S$200* and get FREE SHIPPING

  • Soft Clear Case

Soft Clear Case KUKE-315B

5.00 (1)
Item.#
00369294
Mfr.#
KUKE-315B
Package Qty.
1PC
Ship pack of
1
2.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.3
Material
PVC-P
Outside Dimension (mm)
180x204
Color
Chuck / blue
Specification
With zipper Without gusset
Inside Dimension (mm)
165x232
Size
A5
Caution
Use in high temperature place and long hour may make copy and printed material ink adhere and thermal paper characters disappear.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Returnable bag factory in the document
5
From Japan
On 2015-05-15 14:40:47
Happy and get a little more strengthening the chuck portion There are times when the chuck will be broken before the dirty
This review is about item#00369285.