Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Soft Clear Case

Soft Clear Case KUKE-315R

5.00 (1)
Item.#
00369312
Mfr.#
KUKE-315R
Package Qty.
1PC
Ship pack of
1
2.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.3
Inside Dimension (mm)
165x232
Size
A5
Material
PVC-P
Specification
With zipper Without gusset
Outside Dimension (mm)
180x204
Color
Chuck / red
Caution
Use in high temperature place and long hour may make copy and printed material ink adhere and thermal paper characters disappear.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Returnable bag factory in the document
5
From Japan
On 2015-05-15 14:40:47
Happy and get a little more strengthening the chuck portion There are times when the chuck will be broken before the dirty
This review is about item#00369285.