Buy more than* S$200* and get FREE SHIPPING

  • Plastic Thumbtacks
  • Plastic Thumbtacks
  • Plastic Thumbtacks

Plastic Thumbtacks KAHI-10NY

5.00 (2)
Item.#
00369382
Mfr.#
KAHI-10NY
Package Qty.
1Case(20PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
With plastic case
Needle Length (mm)
10
Material
Head / R-PS
Type
Flat type
Color
Yellow
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fastening of vinyl sheets
5
From Japan
On 2017-02-23 19:46:26
I use it to fix windbreak vinyl, but I am satisfied that the thumbtack is solid. Because it stabs a thumbtack on a stiff wood, at that time the part of the darum is broken and there is a possibility that the rivet sticks to the finger, so bad products are disgusting so we purchase somewhat higher price.
This review is about item#8431796.
For exhibition display decoration
5
From Japan
On 2016-04-07 10:35:05
Although it is used at the work site for exhibition, if the price is too low, the part of the needle will be broken immediately. This part is strong.
This review is about item#00369373.