Buy more than* S$200* and get FREE SHIPPING

  • Plastic Thumbtacks

Plastic Thumbtacks KAHI-20NB

5.00 (1)
Item.#
00369398
Mfr.#
KAHI-20NB
Package Qty.
1Case(15PC)
Ship pack of
1
2.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With plastic case
Needle Length (mm)
10
Color
Blue
Surface Processing
Nickel plating (needle only)
Type
Dharma Type
Material
Head / polystyrene, needle / iron (SWR / piano wire)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the event exhibition decoration
5
From Japan
On 2016-04-07 10:35:05
For the exhibition, but I use in the field, safe too and needle portions will be broken soon. Minute here is strong.
This review is about item#00369373.