Buy more than* S$200* and get FREE SHIPPING

  • High Class Natural Tracing Paper, Medium Thickness

High Class Natural Tracing Paper, Medium Thickness SE-T56H

5.00 (1)
Item.#
00369565
Mfr.#
SE-T56H
Package Qty.
1Case(100Sheet)
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
50
Dimensions (Vetical x Horizontal) (mm)
594x841
Specification
Medium thickness (plain)
Size
A1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inverse copy of the print on the print
5
From Japan
On 2016-01-14 15:41:37
Recently such paper is getting less and it is saved.
This review is about item#00369574.