Buy more than* S$200* and get FREE SHIPPING

  • Natural Tracing Paper

Natural Tracing Paper SE-T49N

4.50 (6)
Item.#
00369635
Mfr.#
SE-T49N
Package Qty.
1Case(100Sheet)
Ship pack of
1
10.40 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
40
Size
A4
Dimensions (Vetical x Horizontal) (mm)
297x210
Specification
Thin. Plain
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Cutting picture production
5
From Japan
On 2017-03-31 00:13:08
It is very handy. I am using it for photographs of underlying pictures. If possible, in a notebook format, if there is a type that can be peeled off one at a time, it is ideal.
This review is about item#34679407.
Drawing for embroidery production
4
From Japan
On 2016-07-29 09:54:16
In the case of embroidery There is no overstatement even if it says that the photograph copy occupies more than half of the work made. How accurately you can show on the fabric, the condition of the surface at that time is the best. The price is satisfied cheaply when purchasing with monotaro san.
This review is about item#08431963.
Print drawing
3
From Japan
On 2016-02-24 16:45:14
I used it for drawing drawings. The copying machine of the company is bad, paper sticks due to static electricity when coming out after printing, or it gets rolling round, it becomes serious if you print continuously. After printing, it took time to confirm that the tracing paper is coming out properly.
This review is about item#00369678.
Pressed flower landscape etc.
5
From Japan
On 2015-09-24 19:16:07
Is pleased
This review is about item#00369678.
As a draft copy when drawing
5
From Japan
On 2014-12-15 15:21:52
It is easy to handle because it is smooth and strong against defeat
This review is about item#34679452.
Copy of Toll paint pattern.
5
From Japan
On 2013-09-18 20:32:19
I used it by stapling with a cellophane tape, but I am satisfied that I can copy work without problems.
This review is about item#34679452.