Buy more than* S$200* and get FREE SHIPPING

  • Natural Tracing Paper

Natural Tracing Paper SE-T76N

4.50 (6)
Item.#
00369653
Mfr.#
SE-T76N
Package Qty.
1Case(100Sheet)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
75
Size
A1
Dimensions (Vetical x Horizontal) (mm)
594x841
Specification
Thick. Plain
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Cutout production
5
From Japan
On 2017-03-31 00:13:08
It is very handy. We use to or copy the sketch. If you can do anything, a notebook format, if there is one by one immediately peel off type, I ideal.
This review is about item#34679407.
Design copy for the embroidery production
4
From Japan
On 2016-07-29 09:54:16
In the case of embroidery design copy is not exaggeration and out to say that accounts for more than half of the can of work. How exactly do Utsuseru the dough, so the surface of the at that time is the best. Price is also satisfied with the cheap to buy at Monotarou's.
This review is about item#08431963.
Drawings Print
3
From Japan
On 2016-02-24 16:45:14
It was used to print the drawings. Whether the company of the copy machine is bad, or stick paper in static electricity when you come out after printing, At or worse flipping rounded, if you print continuously, it will be hard. After printing, or tracing paper are coming out neatly, it took time in its confirmation.
This review is about item#00369678.
Other, such as pressed flowers landscape
5
From Japan
On 2015-09-24 19:16:07
Is pleased
This review is about item#00369678.
To the draft copy of the time to write the picture
5
From Japan
On 2014-12-15 15:21:52
Easy to handle so smooth and strong in defeat
This review is about item#34679452.
Copy of Toll paint pattern.
5
From Japan
On 2013-09-18 20:32:19
I used it by stapling with a cellophane tape, but I am satisfied that I can copy work without problems.
This review is about item#34679452.