Buy more than* S$200* and get FREE SHIPPING

  • Diploma Frame Aluminum

Diploma Frame Aluminum KA-218C

4.25 (4)
Item.#
00369714
Mfr.#
KA-218C
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
Glass: 2
Color (Body)
Silver
Finishing
Table surface: anodized
Weight (g)
800
Frame
External dimensions: 337 x 243 in size: 302 x 208
Specification
Strap clasp is set into the frame.
Paper Size
312x218
Type
Diploma A4 size
Accessories
Bracket hanging string, forehead
Material
Aluminum, back plate / particle board
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Award certificate
5
From Japan
On 2017-09-13 15:26:57
I put in the accumulated certificate of commendation. It fitted perfectly with an aluminum case of just enough size for certificates and certificates.
This review is about item#369705.
For storage of license
5
From Japan
On 2016-08-15 22:34:19
In the cheap frame, the surface cover is a plastic, but glass can be cheap, not cheap.
This review is about item#369836.
Put a certificate of commendation
4
From Japan
On 2015-09-11 15:30:44
I made gold in the forehead so it would be nice to see it gorgeous.
This review is about item#00369775.
I drew a picture.
3
From Japan
On 2014-12-04 13:58:12
The goods are very solid. I thought it was a bit heavy to decorate.
This review is about item#00369696.