Buy more than* S$200* and get FREE SHIPPING

  • Diploma Frame Aluminum

Diploma Frame Aluminum KA-221K

4.25 (4)
Item.#
00369757
Mfr.#
KA-221K
Package Qty.
1PC
Ship pack of
1
28.05 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Thickness (mm)
Glass: 2
Color (Body)
Gold
Finishing
Table surface: anodized
Weight (g)
1080
Material
Aluminum, back plate / particle board
Specification
Strap clasp is set into the frame.
Paper Size
394x273
Type
Diplomas B4 (eighty-two)
Accessories
Bracket hanging string, forehead
Frame
External dimensions: 419 x 298 in size: 384 x 263
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Award certificate
5
From Japan
On 2017-09-13 15:26:57
I put in the accumulated certificate of commendation. It fitted perfectly with an aluminum case of just enough size for certificates and certificates.
This review is about item#369705.
For storage of license
5
From Japan
On 2016-08-15 22:34:19
In the cheap frame, the surface cover is a plastic, but glass can be cheap, not cheap.
This review is about item#369836.
Put a certificate of commendation
4
From Japan
On 2015-09-11 15:30:44
I made gold in the forehead so it would be nice to see it gorgeous.
This review is about item#00369775.
I drew a picture.
3
From Japan
On 2014-12-04 13:58:12
The goods are very solid. I thought it was a bit heavy to decorate.
This review is about item#00369696.