Buy more than* S$200* and get FREE SHIPPING

  • Metal Frame Rack for Certificates

Metal Frame Rack for Certificates KA-15N

4.25 (4)
Item.#
00369845
Mfr.#
KA-15N
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing
Table surface: urethane paint
Thickness (mm)
Glass: 2
Weight (g)
1480
Purpose
KA-RA3, KA-RA4, KA-RB4, KA-RB5 support JIS standard prize template paper (printer supported)., KA-RA3, KA-RA4, KA-RB4, KA-RB5 support JIS standard prize template paper (printer supported).
Material
Frame / R-PS, back plate / particle board
Type
Diplomas B3 (reward)
Paper Size
517x367
Green Purchasing Law
Fit
Frame
External dimensions: 563 x 413 in size: 505 x 355
Accessories
Bracket hanging string, string fasteners, forehead
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Posting a certificate
5
From Japan
On 2017-10-10 17:25:45
It can be used with no problems, especially as imagined items.
This review is about item#369863.
Posting a large letter of appreciation
5
From Japan
On 2017-03-12 21:29:23
I have been looking around here and there, but I am satisfied because I could not find a good one.
This review is about item#369845.
Award
2
From Japan
On 2016-05-18 16:51:17
A little big
This review is about item#00369994.
I will use it for the testimonials
5
From Japan
On 2016-02-25 15:59:30
Thank you very much for your prompt delivery
This review is about item#08431771.