Buy more than* S$200* and get FREE SHIPPING

  • Metal Frame Rack for Certificates

Metal Frame Rack for Certificates KA-16N

3.50 (2)
Item.#
00369854
Mfr.#
KA-16N
Package Qty.
1PC
Ship pack of
1
26.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
Glass: 2
Weight (g)
860
Finishing
Table surface: urethane paint
Purpose
KA-RA3, KA-RA4, KA-RB4, KA-RB5 support JIS standard prize template paper (printer supported).
Material
Frame / R-PS, back plate / particle board
Paper Size
379x273
Green Purchasing Law
Fit
Type
Diploma in B4
Frame
External dimensions: 425 x 319 in size: 367 x 261
Accessories
Bracket hanging string, string fasteners, forehead
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Diploma holder
2
From Japan
On 2016-05-18 16:51:17
Slightly bigger
This review is about item#00369994.
Use the letter of recommendation
5
From Japan
On 2016-02-25 15:59:30
Thank you for delivering immediately
This review is about item#08431771.