Buy more than* S$200* and get FREE SHIPPING

  • Metal Frame Rack for Certificates

Metal Frame Rack for Certificates KA-19N

4.00 (3)
Item.#
00369872
Mfr.#
KA-19N
Package Qty.
1PC
Ship pack of
1
17.60 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Weight (g)
500
Finishing
Table surface: urethane paint
Thickness (mm)
Glass: 2
Material
Frame / R-PS, back plate / particle board
Purpose
KA-RA3, KA-RA4, KA-RB4, KA-RB5 support JIS standard prize template paper (printer supported).
Green Purchasing Law
Fit
Type
Diploma in B5
Paper Size
273x195
Accessories
Bracket hanging string, string fasteners, forehead
Frame
External dimensions: 319 x 241 in size: 261 x 183
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Posted of a large letter of appreciation
5
From Japan
On 2017-03-12 21:29:23
This is up to was looking here and there, but I am satisfied because I did not find what quite good.
This review is about item#369845.
Diploma holder
2
From Japan
On 2016-05-18 16:51:17
Slightly bigger
This review is about item#00369994.
Use the letter of recommendation
5
From Japan
On 2016-02-25 15:59:30
Thank you for delivering immediately
This review is about item#08431771.