Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Metal Frame Rack for Certificates

Metal Frame Rack for Certificates KA-25N

4.25 (4)
Item.#
00369976
Mfr.#
KA-25N
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Type
Yontsusetsu (seventy-five)
Paper Size
423x303
Green Purchasing Law
Fit
Material
Frame / R-PS, back plate / particle board
Purpose
KA-RA3, KA-RA4, KA-RB4, KA-RB5 support JIS standard prize template paper (printer supported)., KA-RA3, KA-RA4, KA-RB4, KA-RB5 support JIS standard prize template paper (printer supported).
Thickness (mm)
Glass: 2
Weight (g)
1220
Finishing
Table surface: urethane paint
Accessories
Bracket hanging string, string fasteners, forehead
Frame
External dimensions: 469 x 349 in size: 411 x 291
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Posting a certificate
5
From Japan
On 2017-10-10 17:25:45
It can be used with no problems, especially as imagined items.
This review is about item#369863.
Posting a large letter of appreciation
5
From Japan
On 2017-03-12 21:29:23
I have been looking around here and there, but I am satisfied because I could not find a good one.
This review is about item#369845.
Award
2
From Japan
On 2016-05-18 16:51:17
A little big
This review is about item#00369994.
I will use it for the testimonials
5
From Japan
On 2016-02-25 15:59:30
Thank you very much for your prompt delivery
This review is about item#08431771.