Metal Frame Rack for Certificates KA-28N
(4)
Item.#
00370003
Mfr.#
KA-28N
Package Qty.
1PC
Ship pack of
1
Item Feature
Type
Hachitsu OFF (shakuhachi)
Paper Size
303x242
Green Purchasing Law
Fit
Purpose
KA-RA3, KA-RA4, KA-RB4, KA-RB5 support JIS standard prize template paper (printer supported)., KA-RA3, KA-RA4, KA-RB4, KA-RB5 support JIS standard prize template paper (printer supported).
Material
Frame / R-PS, back plate / particle board
Thickness (mm)
Glass: 2
Weight (g)
640
Finishing
Table surface: urethane paint
Frame
External dimensions: 349 x 288 in size: 291 x 230
Accessories
Bracket hanging string, string fasteners, forehead
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Posting a certificate
From Japan
On 2017-10-10 17:25:45
It can be used with no problems, especially as imagined items.
Posting a large letter of appreciation
From Japan
On 2017-03-12 21:29:23
I have been looking around here and there, but I am satisfied because I could not find a good one.
Award
From Japan
On 2016-05-18 16:51:17
A little big
I will use it for the testimonials
From Japan
On 2016-02-25 15:59:30
Thank you very much for your prompt delivery
Customers Who Bought This Item Also Bought
Top