Buy more than* S$200* and get FREE SHIPPING

  • Metal Frame Rack for Certificates

Metal Frame Rack for Certificates KA-RA3

4.25 (4)
Item.#
00370012
Mfr.#
KA-RA3
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Paper Size
420x297
Green Purchasing Law
Fit
Type
Standard A3
Purpose
KA-RA3, KA-RA4, KA-RB4, KA-RB5 support JIS standard prize template paper (printer supported)., KA-RA3, KA-RA4, KA-RB4, KA-RB5 support JIS standard prize template paper (printer supported).
Material
Frame / R-PS, back plate / particle board
Weight (g)
1100
Finishing
Table surface: urethane paint
Thickness (mm)
Glass: 2
Frame
External dimensions: 466 x 343 in size: 408 x 285
Accessories
Bracket hanging string, string fasteners, forehead