Buy more than* S$200* and get FREE SHIPPING

  • Badge Tag Safety Pin, 2-Way Clip Type

Badge Tag Safety Pin, 2-Way Clip Type Naf -51

3.33 (3)
Item.#
00370177
Mfr.#
Naf -51
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.3
Card Size(mm)
91x56
Material
Case / playback olefin resin (transparent)
Green Purchasing Law
Fit
Type
Safety pin clip combination type
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Nameplate for visitors at event holding
5
From Japan
On 2016-03-05 14:27:25
Recently more than 90% are horizontal type business cards but inside there are vertical writing cards so we bought it for that. It is easy to use and good product.
This review is about item#00370177.
As entering ID
3
From Japan
On 2013-09-30 16:43:39
Since the dimensions are just at the edge, there is no room for thick items, such as cards, to fit as much as possible. Usability may be good, although feeling bigger in size.
This review is about item#08432216.
I am attached during working hours.
2
From Japan
On 2008-12-22 15:14:26
It tears at the connection point between the pin fitting and the plastic and it breaks well.
This review is about item#08432216.